Shop All Leather Driver's Gloves
Mcr Safety
Leather Gloves, Brown, XL, PR
Mfr # MU36211XL
Zoro # G8269207
product price: $44.59
/pr
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin ( Double Palm )
- Color Brown / Brown
- Thumb Style Wing
- Standards ANSI/ISEA 105, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, EN388
- Glove Cut Gunn
Product Information
- Brand Mcr Safety
- MFR # MU36211XL
- Zoro # G8269207
- UPC # 45143634903
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, EN388, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNASPORTS Ankle Support Brace, White, Medium (CS-0003M)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 11, PR (11-600)
- BERNE Sweatshirt, Hi-Vis, Hooded, 3XL, Reg, Orange (HVF101)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X11GY)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU36211M)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU36211L)
- MCR SAFETY Leather Gloves, Brown, 2XL, PR (MU36211XXL)
- MCR SAFETY Glove, Driver, 2XL, Pr (34111XXL)
- MCR SAFETY Select Goatskin Driver Straight T, L, PK12 (3603L)
- MCR SAFETY Industry Grade Cow Grain Driver, XL, PK12 (32056XL)
- WATSON GLOVES Man Handlers - Large PR (1653-L)
- Mcr Safety Leather Driver's Gloves