Shop All Cut-Resistant Gloves
Mcr Safety
Leather Gloves, Brown, XL, PK12
Mfr # 36336KXL
Zoro # G8273644
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown / Brown
- ANSI/ISEA Cut Level A5
- Standards ANSI/ISEA 105, ANSI/ISEA 138, ASTM F1060-18, ASTM F2992-15
- Cuff Style Shirred Slip-On
- Glove Lining Material Kevlar ®
Product Information
- Brand Mcr Safety
- MFR # 36336KXL
- Zoro # G8273644
- UPC # 30045143771036
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, ASTM F1060-18, ASTM F2992-15, Glove Hand Style Left and Right, Thumb Style Keystone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes, 0350, PK100 (350)
- BANNER STAKES PLUS Barrier System Head, 15ft, Orange (PL4064)
- HY-KO Number House 4 3-1/4In Refl (PS-20/4)
- KLEENGUARD Safety Glasses with Cord Connect, Smoke Polycarbonate (55391)
- MCR SAFETY Leather Gloves, Brown, L, PK12 (36336KL)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (9693PUXXL)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (93859L)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 12PK (92743BPM)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (9693XL)
- MCR SAFETY Gloves, Kevlar/Cotton w/Thumb Slot 18'' Sleeve, 120PK (VP9378KCT)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Sandy Foam Nitrile Palm Coating, M (BW4080)
- Mcr Safety Cut-Resistant Gloves