Shop All Cut-Resistant Gloves
Mcr Safety
Leather Gloves, Brown, L, PR
Mfr # MU3634KL
Zoro # G8261114
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown / Black/Brown
- ANSI/ISEA Cut Level A4
- ANSI/ISEA Abrasion Level 4
- Standards CAT4, ANSI/ISEA 105, ASTM F1060-18, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, EN388, ANSI/ISEA 138
- Cuff Style Shirred Slip-On
Product Information
- Brand Mcr Safety
- MFR # MU3634KL
- Zoro # G8261114
- UPC # 45143634927
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards CAT4, ANSI/ISEA 105, ASTM F1060-18, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, EN388, ANSI/ISEA 138
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Plank, 5-1/8" W, Burgundy, PK3 (PK39)
- 3M SPEEDGLAS Large Neck Shroud, G5-01 (46-0099-87)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0261-ND_5X3.5)
- MECHANIX WEAR Cold-Condition Gloves, 10, PR (S5DP-05-010)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU3634KXL)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU3634KM)
- MCR SAFETY Glove, Cut Resistant Leather Palm, L, PK12 (1400HL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (9693M)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (9693PUXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (N9677S)
- HEXARMOR Cut-Resistant Gloves, S, PR (3092-S (7))
- Mcr Safety Cut-Resistant Gloves