Shop All Leather Driver's Gloves
Mcr Safety
Leather Gloves, Black/Orange, S, PR
Mfr # 34411S
Zoro # G403440875
product price: $13.49
/pr
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Orange
- Material Pigskin with Nylon Back
- Leather Grade Premium
- Thumb Style Wing
- Glove Back Material Nylon
Product Information
- Brand Mcr Safety
- MFR # 34411S
- Zoro # G403440875
- UPC # 30451433441167
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material ThermoSock(R), Cuff Style Knit, Glove Liner Material ThermoSock(R), Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 12 WEDGE ROMEO CN PR, MENS PR (A7505-12M)
- MAGID MGARD ADS 22 Cut Resistant Sleeves Cut Level A6 (ADS-22BSTPR)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog, Scratch-Resistant (23452)
- RED KAP Mns Ls Spruce Green Action Back (CT10SG RG 54)
- MCR SAFETY Leather Drivers Gloves, HiVis Orange, M, PR (34411M)
- MCR SAFETY Leather Drivers Gloves, HiVis Orange, L, PR (34411L)
- MCR SAFETY Leather Driver Gloves, HiVis Orange, XL, PR (34411XL)
- MCR SAFETY Gloves, M, PR (MU3624GFRM)
- MCR SAFETY Leather Drivers Gloves, Unlined Select Grain Cow Leather, Large, 3211L (3215L)
- MCR SAFETY Leather Gloves, PR (MU3664XXL)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/M)
- Mcr Safety Gloves & Hand Protection