Shop All Coated Gloves
Mcr Safety
Latex Coated Gloves, Palm Coverage, White/Green, S, 12PK
Mfr # 9681S
Zoro # G3104958
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color White/Green
- Glove Coating Material Latex
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level Not Rated
Product Information
- Brand Mcr Safety
- MFR # 9681S
- Zoro # G3104958
- UPC # 30451439681147
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Details
Item | Coated Gloves |
Color | White/Green |
Glove Coating Material | Latex |
Glove Coating Coverage | 3/4 |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Thickness | 10 |
Glove Construction | Seamless Knit |
Thumb Style | Wing |
Application | Agriculture, Construction, Demolition, Farming, Janitorial, Landscaping |
Resists | Abrasions, Cuts, Tear, Punctures |
ANSI Cut Grams | 0 |
ANSI/ISEA Puncture Level | 0 |
Suggested Use Environment | Dry |
Insulated | No |
ANSI/ISEA Cut Load | 0 |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Knit Wrist |
Glove Lining Material | Polyester/Cotton |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Insulated No, Glove Coating Cover 3/4, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 13 (XAN3P/9180AP531-13)
- NOTRAX Slotted Antifatigue Mat 24 In W x 3 Ft L, 3/8 In (755S0023BL)
- 3M Behind-the-Neck Ear Muffs, 27 dB, Peltor X4, Black (X4B)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, 12PK (6300S)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Black, Large (N9674L)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, M, PR (VP96781M)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, S, PR (N9674S)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, M, PR (FT350M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, L, PR (9665L)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (N96795M)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, 12PK (713SUCG/XXL)
- Mcr Safety Coated Gloves