Shop All Coated Gloves
Mcr Safety
Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR
Mfr # FT300XL
Zoro # G3885850
product price: $4.49
/pr
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # FT300XL
- Zoro # G3885850
- UPC # 30451430031439
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.75 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Safety First Aid Station Sign, SF161AB (SF161AB)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ2)
- ZORO SELECT Hard Hat Rack (6GLC3)
- 3M Reading Glasses, +2.5, Clear, Polycarbonate (11436-00000-20)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (FT300M)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (FT300L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (N96797XL)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Gray, XL, PR (VP9699XL)
- MCR SAFETY Coated Gloves, L, Orange, Unlined, PK12 (9018CDOB)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, L, 12PK (97981L)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size S, 12PK (GL614S)
- Mcr Safety Gloves & Hand Protection