Shop All General Purpose Gloves
Mcr Safety
Knit Gloves, XL, Natural/Blk, PVC, PR
Mfr # 9668XL
Zoro # G3104818
product price: $1.35
/pr
Sold in multiples of 12 for $16.20
$16.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Thumb Style Straight
- Fabric Weight Regular
- Glove Coating Material PVC
- Glove Style Knit
Product Information
- Brand Mcr Safety
- MFR # 9668XL
- Zoro # G3104818
- UPC # 30451431374597
- Country of Origin Mexico
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Details
Item | Knit Gloves |
Color | White/Black |
Glove Coating Coverage | Palm |
Thumb Style | Straight |
Fabric Weight | Regular |
Glove Coating Material | PVC |
Glove Style | Knit |
Application | Agriculture, Carpentry, Construction, Janitorial, Landscaping, Warehousing |
Coating Coverage | Front/Back |
Finger Style | Full Finger |
Glove Coating Finish | Dotted |
Glove Coating Cover | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Not Applicable, Glove Coating Cover Palm, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- NEVS CMA Hourly IV Tubing Label - I.V. Set 24 Hours 15/16" x 3" White w/Red (NTUBE-24)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Blk (102776-001-34x32)
- RAE Pavement Stencil, 48 in, Handicap, 1/8, STL-108-3048 (STL-108-3048)
- MCR SAFETY Regular Weight Cotton Poly Pvc Dot, PK12 (9658L)
- MCR SAFETY Knit Gloves, S, Natural/Blk, PVC, PR (9668S)
- MCR SAFETY Knit Gloves, L, Natural/Blk, PVC, PR (9668L)
- MCR SAFETY Blaze Orange Blaze Knit Wrist, PK12 (8800B)
- MCR SAFETY Double Palm Nap In 2 1 2 Band Top, PK12 (9018CB)
- MCR SAFETY Double Palm Poly Cotton Nap In R, PK12 (9018CRPC)
- MAGID HandMaster ComfortFlex G312T High Tactile Grip Garden Glove, 12PK (G312T-M)
- Mcr Safety General Purpose Gloves