Shop All General Purpose Gloves
Mcr Safety
Knit Gloves, M, knit Cuff, Beige, PK12
Mfr # 9018CM
Zoro # G8264900
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige, Red
- Glove Coating Material Uncoated
- Fabric Weight 18 oz
- Standards ANSI/ISEA 105:2016, ASTM F1060-18
- Touchscreen Compatible No
Product Information
- Brand Mcr Safety
- MFR # 9018CM
- Zoro # G8264900
- UPC # 30045143640417
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016, ASTM F1060-18, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Printer Ribbon, B30 Series, Orange, 4.33 in W x 200 ft L (B30-R10000-OR)
- PIG Gray, 3' W x 100' L (GRP36500-GY)
- CONDOR Paint and Ink Safety Cabinet, Wall Mount (491M78)
- NMC Caution Respirator Required Sign - Bilingual (ESC365RB)
- MCR SAFETY Knit Gloves, S, knit Cuff, Beige, PK12 (9018CS)
- MCR SAFETY Knit Gloves, XL, knit Cuff, Beige, PK12 (9018CXL)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96695XL)
- MCR SAFETY Regular Weight Cotton Poly White, M, PK12 (9600M)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650MM)
- MCR SAFETY Heavy Weight Blend Multicolor, M, PK12 (9643LM)
- CONDOR Canvas Gloves, Cotton/Polyester, L, PR (3AD76)
- Mcr Safety Gloves & Hand Protection