Shop All General Purpose Gloves
Mcr Safety
Knit Gloves, L, Gray, PVC Material, PK12
Mfr # 9676LM
Zoro # G3106227
product price: $12.29
/pk 12, $1.02/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material PVC
- Application Assembly Line Production, Automotive, Landscaping, Warehousing
- Thumb Style Straight
- Glove Coating Coverage Palm
- Finger Style Full Finger
Product Information
- Brand Mcr Safety
- MFR # 9676LM
- Zoro # G3106227
- UPC # 30451439676983
- Country of Origin Mexico
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Details
Item | Knit Gloves |
Color | Gray |
Glove Coating Material | PVC |
Application | Assembly Line Production, Automotive, Landscaping, Warehousing |
Thumb Style | Straight |
Glove Coating Coverage | Palm |
Finger Style | Full Finger |
Glove Style | Knit |
Glove Coating Finish | Fish Net |
Coating Coverage | Front/Back |
Glove Coating Cover | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Not Applicable, Glove Coating Cover Palm, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS 5.5 GAL GREEN VP UTILITY JUG (3562-CA)
- KLEENGUARD Coveralls, XL, White, KleenGuard A40 Reflex, Zipper (47997)
- LYLE Safety Sign, Hazardous Noise Area, 5in.H (U4-1375-RD_7X5)
- TIMBERLAND PRO Athletic Shoe, M, 9, Black, PR (TB0A2123001)
- MCR SAFETY Knit Gloves, XL, Orange, PVC, PK12 (9675XLM)
- MCR SAFETY Knit Gloves, L, Orange, PVC Material, PK12 (9675LM)
- MCR SAFETY Knit Gloves, XL, Gray, PVC Material, PK12 (9676XLM)
- MCR SAFETY Memphis Flex Seamless Nylon Knit Gloves, Small, Blue/Gray, Pair PR (96731S)
- MCR SAFETY 13 Gauge Powder Pink 2 Sided Pvc, M, PK12 (9614PM)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (967315XL)
- HEXARMOR Safety Gloves, L, Black Glove Coating (3011-L (9))
- Mcr Safety Gloves & Hand Protection