Shop All General Purpose Gloves
Mcr Safety
Knit Gloves, Glove Size M, PK12
Mfr # 967315M
Zoro # G8342576
product price: $46.45
/pk 12, $3.87/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Thickness 15 ga
- Glove Liner Material Unlined
- Glove Coating Coverage Palm
- Glove Materials Nylon
Product Information
- Brand Mcr Safety
- MFR # 967315M
- Zoro # G8342576
- UPC # 30045143640219
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Description
Knit Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5093 (05093)
- LYLE Sign, Not Responsible, 12 x18 In, T1-1046-EG_18x12 (T1-1046-EG_18x12)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, 2XL, 1 PR (29JV95)
- ZORO SELECT 7" Barricade Light, LED (03-10-WAYDC)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (967315XL)
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (967315S)
- MCR SAFETY Knit Gloves, Glove Size XS, PK12 (967315XS)
- MCR SAFETY Corded Double Palm Poly Cotton Na, L, PK12 (9018CDPCR)
- MCR SAFETY Regular Weight Cotton Poly Blue P, L, PK12 (9660LMB)
- MCR SAFETY Gloves, Heavy Cotton/Polyester, Gray long cuff, L, 12PK (9507LMHG)
- TILSATEC Gloves, A6 Cut Level, Hi-Vis, L, PR (TTP230WYH-L)
- Mcr Safety Gloves & Hand Protection