Shop All General Purpose Gloves
Mcr Safety
Knit Gloves, Glove Size M, PK12
Mfr # 96695M
Zoro # G8085342
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Materials Nylon
- Thickness 15 ga
- Glove Liner Material Unlined
- Glove Construction Seamless Knit
Product Information
- Brand Mcr Safety
- MFR # 96695M
- Zoro # G8085342
- UPC # 30045143640097
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Description
Knit Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0196-RD_14x10 (LCU3-0196-RD_14x10)
- MECHANIX WEAR Mechanics Gloves, Brown, 11, PR (MPT-07-011)
- ANSELL 18" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-185)
- SUPERIOR GLOVE Leather Gloves, S, Goatskin, PR (378GKVSBS)
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (96695S)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (96695L)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96695XL)
- MCR SAFETY Plastic ted Palm Clute K, PK12 (7800)
- MCR SAFETY Prem Brown Fleece Knit Wrist Clute, PK12 (7100C)
- MCR SAFETY 10 Gauge Cotton Polyester Black, S, PK12 (9610SB)
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 M)
- Mcr Safety General Purpose Gloves