Shop All Leather Palm Gloves
Mcr Safety
Industry Grade Cowhide Leathr Pal, L, PK12
Mfr # 1930L
Zoro # G1199865
product price: $49.39
/pk 12, $4.12/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stitching Material Cotton/Polyester
- Color Beige
- Palm Material Cowhide
- Glove Cut Gunn
- ANSI/ISEA Cut Level Not Rated
Product Information
- Brand Mcr Safety
- MFR # 1930L
- Zoro # G1199865
- UPC # 30451431930359
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- HONEYWELL NORTH Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), Gray (A119R090000)
- HY-KO House For Sale Die Cut Sign 9" x 14", 5PK (A22120)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- MCR SAFETY Industry Grade Cowhide Leathr Pal, M, PK12 (1930M)
- MCR SAFETY Industry Grade Cowhide Leather, XL, PK12 (1930XL)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, S (902S)
- MCR SAFETY Mustang Leather Gloves, L, PK12 (127-1935L)
- MCR SAFETY Leather Gloves, Gray, L, PK12 (1040)
- MCR SAFETY Grain Goatskin Leather Palm, PK12 (1940L)
- PIP Leather Palm Gloves, Blue/Gray, S, PK12 (82-7563/S)
- Mcr Safety Gloves & Hand Protection