Shop All Leather Driver's Gloves
Mcr Safety
Industry Grade Cow Driver Patch, S, PK12
Mfr # 32055S
Zoro # G0661626
product price: $56.29
/pk 12, $4.69/ea
$56.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Beige (Palm), Brown/Gray (Back)
- Thumb Style Keystone
- Glove Back Material Grain Cowhide Leather
- Glove Liner Material Unlined
Product Information
- Brand Mcr Safety
- MFR # 32055S
- Zoro # G0661626
- UPC # 30451433235179
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Details
Item | Leather Gloves |
Color | Beige (Palm), Brown/Gray (Back) |
Thumb Style | Keystone |
Glove Back Material | Grain Cowhide Leather |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Grain Cowhide Leather |
Palm Construction | Patched |
Application | Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operator |
Cuff Style | Slip-On |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWH5X000600)
- STALWART Stalwart 75-ST6003 24 x 24 x 0.38 in. Interlocking EVA Foam Padding Foam Mat Floor Tiles; Black - Pack of 6 (75-ST6003)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (BO500B-XL)
- NOTCH 36" Steel Friction Saver (NSFS-36)
- MCR SAFETY Gloves, L, PR (MU3213DPL)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, M, PK12 (3250M)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Keystone Thumb, XL, 120PK (VP3611XL)
- MCR SAFETY Pigskin, Driver Gloves, Cream, L, PK12 (127-3400L)
- MCR SAFETY Pigskin Driver Red Fleece Lined, M, PK12 (3451M)
- MCR SAFETY Gloves, XL, PR (MU3624GKXL)
- MAGID RoadMaster Tan 100 Cow Grain Leather Driver Glove, M, 12PK (B6540E-M)
- Mcr Safety Gloves & Hand Protection