Shop All Safety Goggles
Mcr Safety
Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Standard Goggle Series
Mfr # 2120
Zoro # G3600086
Sold in multiples of 36 for $63.00
Item requires special delivery charges. A $1.39 per item surcharge will be applied.
$63.00
Free 30-Day Returns
Key Features
- Frame Material PVC
- Frame Color Clear
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Product Information
- Brand Mcr Safety
- MFR # 2120
- Zoro # G3600086
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Elastic, Dielectric Protection Yes, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Clear, Frame Material Polycarbonate, Frame Style Wraparound, Gender Unisex, Includes Anti-Fog Lens Coating No, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings Yes, Includes Polarized Lens Coating No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Vest, 8 Pockets, Lime Yl, 2XL (302-0500-YEL/2X)
- SALISBURY Molded Sleeve, Class 2, Black, Sz Reg, PR (2RB)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, S, 1 PR (333370)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Face Unbound (30706)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (2410F)
- MCR SAFETY MCR Safety 2310AF Stryker„¢ Premium Safety Goggle, Clear Anti-Fog Lens, Indirect Vent (2310AF)
- MCR SAFETY Safety Goggles, Gray Anti-Fog Lens, Best Series (FFG112AF)
- MCR SAFETY Safety Goggles, Clear Scratch-Resistant Lens, Verdict Series (2400F)
- MCR SAFETY Glasses, 23 Series Elastic Strap, Clear UV-AF, 12PK (2320AF)
- MCR SAFETY MCR Safety 2230R Polycarbonate Goggles - Indirect Vent (2230R)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 881 Series (S88110)
- Mcr Safety Safety Goggles