Shop All Safety Goggles
Mcr Safety
Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens
Mfr # 2220
Zoro # G6666130
original price:
$3.14
4% off
new price: $2.99
/ea
Sold in multiples of 36 for $107.64
$107.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material PVC
- Frame Color Clear
- Lens Color Clear
- Lens Coating Scratch-Resistant
- UV Protection 99.90%
Product Information
- Brand Mcr Safety
- MFR # 2220
- Zoro # G6666130
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Impact Resistant Safety Goggles |
Frame Material | PVC |
Frame Color | Clear |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
UV Protection | 99.90% |
Standards | ANSI Z87+ |
Eyewear Venting | Direct Vented / Perforated |
Features | Dielectric |
Band Material | Elastic |
Description
Safety Goggle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-20)
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (48UR10)
- NOTRAX 3 ft. L x PVC Foam, 9/16" Thick (411S0423BL)
- MCR SAFETY Safety Goggles, Gray Anti-Fog Lens, Best Series (FFG112AF)
- MCR SAFETY Glasses, 22 Series Indirect Vent, Clear, Elastic, 36PK (2230)
- MCR SAFETY Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, STRYKER(TM) Series (2312AF)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens (2230RB)
- MCR SAFETY Glasses, 22 Series Direct Vent, CL UV-AF, Elastic, 36PK (2225)
- MCR SAFETY Safety Goggles, Clear Anti-Fog Lens, General Purpose Series (2225RB)
- PYRAMEX Safety Goggles, Green Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1860SFT)
- Mcr Safety Safety Goggles