Shop All Rainsuits
Mcr Safety
Hydroblast .35mm Neoprene Nylon Suit, L
Mfr # 8402L
Zoro # G0482225
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material Neoprene
- Inseam 31 in
- Fits Waist Size 48 in
Product Information
- Brand Mcr Safety
- MFR # 8402L
- Zoro # G0482225
- UPC # 45143840236
- Country of Origin China
- Category Rainsuits
Dimensions
Size | L |
Fits Waist Size | 48 in |
Jacket Length | 31 1/2 in |
Fits Chest Size | 58 in |
Description
2-Piece Rainsuit, Color Yellow, Material Neoprene, Hood Style Attached, High-Visibility No, Size L, Jacket Length 31 1/2 in, Style 2 Piece Rain Suit with Jacket/Bib Overall, Lining Material Nylon, Thickness 0.35 mil, Includes Hood Yes, Inseam 31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY BAG Eyeglass Bag, Blue, Utility Guard® End (UBZU EYEZIP BL)
- PYRAMEX Goat Leather Driver Gloves - A7 Cut Impact Protect-L (GL3004CWL)
- FIRST ALERT Batt Op Smk Alarm (1039796)
- CONDOR High Visibility Safety Sign, 8 in H, 18 in W, PETG, V-Shape Projection, English, 480Y86 (480Y86)
- MCR SAFETY Luminator .35Mm PVC Poly 3Pc Suit, 4XL (2403RX4)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 3XL (2013RX3)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, L (FR2003L)
- MCR SAFETY Challenger .18Mm PVC Nylon Suit 2 Pc, 3XL (7032X3)
- MCR SAFETY Industry Grade PVC Poly Suit 3 Pc Ye, XL (2303XL)
- MCR SAFETY Luminator .38Mm PVC Poly Suit 3 Pc, L (2083SRL)
- SUGAR RIVER BY GEMPLERS Rain Jacket and Pants, PVConNylon, 5XL (167460-YW 5XL)
- Mcr Safety Rainsuits