Shop All Coated Gloves
Mcr Safety
HPT Coated Gloves, Palm Coverage, Black/Gray, XS, PR
Mfr # 9699XS
Zoro # G4681844
original price:
$3.15
5% off
new price: $2.99
/pr
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Glove Coating Material PVC
- Glove Coating Coverage Palm
- Color Black/Gray
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Mcr Safety
- MFR # 9699XS
- Zoro # G4681844
- UPC # 30451439699067
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | XS |
Glove Size | XS |
Glove Length | 8-3/4" |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY X-Large - Gray Frame/Silver Webbing Deluxe Full Body Harness with All-Pakka Tool Bag Combo (6151-GSX)
- PIP Kevlar Liner, SZ 9 (M13ATAH-9)
- FEDERAL SIGNAL Gasketed Weatherproof Back Box, Gray (WB)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, M, 1000 PK, Purple (55082)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9699XL)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, L, PR (9699L)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, M, PR (9699M)
- MCR SAFETY Memphis Foam Nitrile Gloves, Large, 13 Gauge, Gray/Black, Dozen (9673L)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Red/Gray, Medium (N9680M)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, L, PR (N9674L)
- SHOWA VF, Coated Gloves, Nitrile, L, 160G07, PR (S-TEX581L-08-V)
- Mcr Safety Gloves & Hand Protection