Shop All Heat Resistant Gloves
Mcr Safety
Hot Mill Weight 3 Ply Burlap Lin, L, PK12
Mfr # 9132K
Zoro # G1219998
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Cuff Style Slip-On
- Max. Temp. 500 Degrees F
- Standards ANSI/ISEA 105
- Glove Size L
Product Information
- Brand Mcr Safety
- MFR # 9132K
- Zoro # G1219998
- UPC # 30451439132687
- Country of Origin Multiple
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Glove Length | 10.25 in |
Glove Length Style | Standard |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Wash/Sh Inspection Rcd Tag, PK25 (8Z511)
- CAR DEALER DEPOT Holiday Pull Car Bow: Red (535H-RE)
- BERNE Coverall, Deluxe, Insulated, Small, Regular (I417)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Yellow (H1-CH-02)
- MCR SAFETY Reg Wght Terry Kevlar Brwn Cotton, M, PK12 (9430KM)
- MCR SAFETY Weight Blue Limited Flammability, PK12 (9428GFR)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9414KM)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist M, PK12 (9401KM)
- MCR SAFETY E Weight Terry Black Stripe, L, PK12 (9433)
- MCR SAFETY Heat Resistant Gloves, Knit Cuff, L, PR (9124K)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 7, 7, PR (S35CJ-06-007)
- Mcr Safety Gloves & Hand Protection