Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, XL Size, Unisex
Mfr # CL2ML2XL
Zoro # G5046028
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets with Closure 0
- Material Polyester
- Back Stripe Pattern U
- Gender Men's
- Closure Type Hook-and-Loop
Product Information
- Brand Mcr Safety
- MFR # CL2ML2XL
- Zoro # G5046028
- UPC # 45143472550
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 56 in |
Size | XL |
Minimum Chest Size | 52 in |
Maximum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Tear-Away Design Helps Protect The Wearer From Being Grabbed and Pulled Into Harms Way, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cable Lockout, Clear, 164 ft. L Cable (122263)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1754-RA_10X7 (U3-1754-RA_10X7)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (AHS-GN-M_BX)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475C92 (475C92)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (CL2ML2X2)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (CL2ML2X3)
- MCR SAFETY High Visibility Vest, M Size, Unisex (CL2ML2M)
- MCR SAFETY High Visibility Vest, S Size, Unisex (CL2MLSZS)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (VCL2MOX4)
- MCR SAFETY High Visibility Vest, S Size, Unisex (WCCL2LS)
- CONDOR U-Block Vest, Class3 Yellow/Grn, S (53YL88)
- Mcr Safety High Visibility Clothing