Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, M Size, Unisex
Mfr # VCL2MOM
Zoro # G5048907
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Features Breathability
- Stripe Color Silver
- Gender Men's
- Standards ANSI/ISEA 107
Product Information
- Brand Mcr Safety
- MFR # VCL2MOM
- Zoro # G5048907
- UPC # 45143282654
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 49 in |
Size | M |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 49 in |
Minimum Chest Size | 49 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 49 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Breathability, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Readers Safety Glasses, Rx +2.5, Black Frame, Clear Hardcoated Lens (28627)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XXL-11-V)
- MCR SAFETY Grain Goatskin Leather Palm, PK12 (1940L)
- VIKING Jacket, Moss Green, PVC Lite, L (3125J-L)
- MCR SAFETY High Visibility Vest, L Size, Unisex (VCL2MOL)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (VCL2MOX4)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (VCL2MOX2)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MOZX3)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MLZX4)
- MCR SAFETY High Visibility Vest, M Size, Unisex (PSURVCL2LSM)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F66)
- Mcr Safety Traffic Safety Vests and Apparel