Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 4XL Size, Unisex
Mfr # WCCL2MLSZX4
Zoro # G5048216
original price:
$17.00
6% off
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Fits Chest Size 68 in
- Vest Stripe Color Family Orange/Silver
- Material Polyester
- Number of Pockets with Closure 3
Product Information
- Brand Mcr Safety
- MFR # WCCL2MLSZX4
- Zoro # G5048216
- UPC # 45143765966
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 68 in |
Reflective Stripe Width | 4 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 52 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 68 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 3, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features 1 Clear ID Pocket, 2 Mic Tabs, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401037)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Coyote Brown, PR (G-EXTGCOY-04-L)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-B)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (WCCL2MLSZX3)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (WCCL2MLSZX2)
- MCR SAFETY High Visibility Vest, M Size, Unisex (WCCL2MLSZM)
- MCR SAFETY Safety Vest, Hi-Viz Lime, L (VMLBAL)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCL2OX2)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLX3)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL/3XL (53YL06)
- Mcr Safety Workwear and Protective Clothing