Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 4XL Size, Unisex
Mfr # VCL2MOX4
Zoro # G5047272
original price:
$5.25
10% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Number of Outside Pockets 2
- Vest Stripe Color Family Silver
- Material Polyester
- Closure Type Hook-and-Loop
Product Information
- Brand Mcr Safety
- MFR # VCL2MOX4
- Zoro # G5047272
- UPC # 45143282685
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 68 in |
Minimum Chest Size | 68 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 68 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 68 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Breathability, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 1 Electrical Glove, Size 11, PR (147-1-14/11)
- RADIANS DeWalt® DPG218L Rapid Fit Slip-On Glove L (DPG218L)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X39)
- HONEYWELL SALISBURY 15" ELECTRIGRIP BOOT INSOLE SZ 11 (51900 11-ES)
- MCR SAFETY High Visibility Vest, L Size, Unisex (VCL2MOL)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (VCL2MOXL)
- MCR SAFETY High Visibility Vest, M Size, Unisex (VCL2MOM)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MLZX4)
- MCR SAFETY High Visibility Vest, M Size, Unisex (WCCL2MLSZM)
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (WCCL2MLSZX5)
- 2W INTERNATIONAL Mesh Contrast Incident Command Vest, Class 2, Jumbo (IC113MC-2 JM)
- Mcr Safety High Visibility Clothing