Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 4XL Size, Unisex
Mfr # V2CL2MOZX4
Zoro # G5048855
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inside Pockets 0
- Features Value Series Option
- Number of Outside Pockets 0
- ATPV Rating Not Rated
- Number of Pockets with Closure 0
Product Information
- Brand Mcr Safety
- MFR # V2CL2MOZX4
- Zoro # G5048855
- UPC # 45143634279
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 68 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 68 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Value Series Option, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Over-the-Head Ear Muffs, 21 dB, Condor, Red (26X626)
- LYLE Safety Sign, High Noise Area, 14in.H (U4-1415-RA_10X14)
- BRADLEY Heating Jacket for S19-921 Eye Wash (S19-921HR)
- SAFEWAZE 7ft Adjustable Tripod Kit, 65ft 3-Way, Storage Bag (019-11002)
- MCR SAFETY High Visibility Vest, Polyester, Zipper Closure, ANSI Class 2, U Back Stripe, Lime, Unisex, L (V2CL2MLZL)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (V2CL2MLZXL)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MLZX4)
- MCR SAFETY Poly Mesh Safety Vest 18 X 47 Lime (V200)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 4XL (VMLBAX4)
- MCR SAFETY MCR Safety V201R Orange Safety Vest, 2" Reflective Strips, Polyester, Side Straps, One Size (V201R)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, MD (64727)
- Mcr Safety Workwear and Protective Clothing