Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 4XL Size, Unisex
Mfr # SURVCL2LX4
Zoro # G5048584
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Closure Type Zipper
- Gender Men's
- Standards ANSI/ISEA 107
- ANSI Class 2
Product Information
- Brand Mcr Safety
- MFR # SURVCL2LX4
- Zoro # G5048584
- UPC # 45143044276
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 29 in |
Fits Chest Size | 68 in |
Size | 4XL |
Minimum Chest Size | 68 in |
Maximum Chest Size | 68 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 68 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Grommets, ID Window, Reinforced Zipper Front, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (230-10)
- CESTUS Work Gloves , C-20 Oil Resistant Glove PR (C-20 - XL)
- STI Fire Barrier Foil Tape, 30 ft. L, 2 In. W (SSWFT)
- CARHARTT Insulated Bib Overalls, Men's, Navy, XL (104393-DNYXLREG)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (SURVCL2LX3)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCL2LXL)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCL2LL)
- MCR SAFETY Poly Mesh Safety Vest 1 3 8 Lime Strip (S220R)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (WCCL2MLSZXL)
- MCR SAFETY High Visibility Vest, M Size, Unisex (CL2ML2M)
- TOUGH DUCK Moto Vest, WV041-BLACK-M (WV041)
- Mcr Safety Traffic Safety Vests and Apparel