Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 4XL Size, Unisex
Mfr # PSURVCL2LSX4
Zoro # G5047875
original price:
$51.35
29% off
new price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107
- Vest Stripe Color Family Orange/Silver
- Features ID Window, Padded Back of Neck for Comfort
- Number of Outside Pockets 7
Product Information
- Brand Mcr Safety
- MFR # PSURVCL2LSX4
- Zoro # G5047875
- UPC # 45143766123
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 68 in |
Maximum Chest Size | 68 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 68 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 68 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 4, Number of Pockets (Outside) 7, Number of Pockets with Closure 7, Features ID Window, Padded Back of Neck for Comfort, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Vinyl, Green (MLAD500GF)
- ACCUFORM Accuform Warning Tag, RP-Plastic, 25/Pack (MWGT205PTP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 11, 1 PR (11-931)
- PROFILE Profile Knee Boots, Brown, Size 11, Mens, 15"H, PR (51154)
- MCR SAFETY High Visibility Vest, M Size, Unisex (PSURVCL2LSM)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (PSURVCL2LSXL)
- MCR SAFETY High Visibility Vest, L Size, Unisex (PSURVCL2LSL)
- MCR SAFETY High Visibility Vest, L Size, Unisex (CL2MLSZL)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (WCCL2LX2)
- MCR SAFETY High Visibility Vest, S Size, Unisex (CL2MLSZS)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, 2XL (64730)
- Mcr Safety High Visibility Clothing