Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 3XL Size, Unisex
Mfr # V2CL2MOZX3
Zoro # G5046186
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Fits Chest Size 64 in
- Number of Inside Pockets 0
- Stripe Color Silver
- Number of Outside Pockets 0
Product Information
- Brand Mcr Safety
- MFR # V2CL2MOZX3
- Zoro # G5046186
- UPC # 45143634262
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 64 in |
Size | 3XL |
Minimum Chest Size | 52 in |
Maximum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 64 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Value Series Option, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Oxygen Label, Worded, Paper, PK50 (HML26S)
- BRADY Glove Dispenser, Acrylic, 3 Boxes (GD03)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size Medium, GL601 Series - Pkg Qty 12 (GL601M)
- ALLEGRO INDUSTRIES Allegro Industries NV37-25 Nova 3 Replacement Peel Off Lens Helmet - 50 Per Pack (NV37-25)
- MCR SAFETY High Visibility Vest, Polyester, Zipper Closure, ANSI Class 2, U Back Stripe, Lime, Unisex, L (V2CL2MLZL)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (V2CL2MLZX2)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (V2CL2MLZXL)
- MCR SAFETY High Visibility Vest, M Size, Unisex (WCCL2LM)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (CL2ML2XL)
- MCR SAFETY High Visibility Vest, L Size, Unisex (WCCL2MLSZL)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM410-L)
- Mcr Safety High Visibility Clothing