Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 2XL Size, Unisex
Mfr # WCCL2MLSZX2
Zoro # G5048776
original price:
$21.38
26% off
new price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 4
- Color Lime
- Gender Men's
- Back Stripe Pattern U
- Standards ANSI/ISEA 107
Product Information
- Brand Mcr Safety
- MFR # WCCL2MLSZX2
- Zoro # G5048776
- UPC # 45143765942
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 60 in |
Size | 2XL |
Maximum Chest Size | 52 in |
Reflective Stripe Width | 4 in |
Minimum Chest Size | 52 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 3, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features 1 Clear ID Pocket, 2 Mic Tabs, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Elbow Pads, Soft Style, PR (53112.09)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, 3X-Large (MGTS-BL03-013)
- PRESCO Presco Striped Flagging Tape (SGBK-373)
- WAVIAN Black Steel Gas Can Holder (4286)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (WCCL2MLSZX4)
- MCR SAFETY High Visibility Vest, M Size, Unisex (WCCL2MLSZM)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (WCCL2MLSZX3)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (CL2ML2X3)
- MCR SAFETY High Visibility Vest, XL Size, Unisex, Number of Pockets (Inside): 0 (V2CL2MLXL)
- MCR SAFETY High Visibility Vest, S Size, Unisex (WCCL2LS)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1056-2X)
- Mcr Safety Workwear and Protective Clothing