Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 2XL Size, Unisex
Mfr # WCCL2LX2
Zoro # G7835244
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Standards ANSI/ISEA 107
- Back Stripe Pattern U
- ATPV Rating Not Rated
- Features 4-1/2 in Orange/Silver Reflective Stripes for Ample Contrast
Product Information
- Brand Mcr Safety
- MFR # WCCL2LX2
- Zoro # G7835244
- UPC # 45143999859
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 60 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 60 in |
Minimum Chest Size | 60 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 4-1/2 in Orange/Silver Reflective Stripes for Ample Contrast, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Fire Blanket, Carbon Felt (S97466)
- TRU-SPEC Mens Tactical Pants, Size 32", Coyote (1063)
- MELLOW WALK SAFETY Size 6.5 Womens Combat Boot Steel Work Boot (429139BLK065)
- PANDUIT Rack Grounding Yellow Tag Kit, 10 tags & (LTYK)
- MCR SAFETY High Visibility Vest, S Size, Unisex (WCCL2LS)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (WCCL2LX4)
- MCR SAFETY High Visibility Vest, M Size, Unisex (WCCL2LM)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (V2CL2MLZXL)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (CL2ML2X2)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (VCL2MOXL)
- OPEN ROAD Safety Vest, Solid, Green, L/XL, PK25 (U6106G-L/XL)
- Mcr Safety Traffic Safety Vests and Apparel