Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 2XL Size, Unisex
Mfr # VCL2MOX2
Zoro # G5048575
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Stripe Color Family Silver
- Stripe Color Silver
- Fits Chest Size 60 in
- Back Stripe Pattern U
- Color Orange
Product Information
- Brand Mcr Safety
- MFR # VCL2MOX2
- Zoro # G5048575
- UPC # 45143282661
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 60 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 60 in |
Minimum Chest Size | 60 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Breathability, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1336-RA_10X7 (U7-1336-RA_10X7)
- HONEYWELL UVEX Reading Glasses, +2.5, Clear, Polycarbonate (S0663X)
- PIG Aerosol Can Recycler, Blue Plastic (DRM1266)
- CRACKSHOT Snake Chapz Fp Blaze Orange-Poly - Tall (R-13904)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (VCL2MOXL)
- MCR SAFETY High Visibility Vest, M Size, Unisex (VCL2MOM)
- MCR SAFETY High Visibility Vest, L Size, Unisex (VCL2MOL)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MLX4)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCL2OL)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCL2LL)
- PIONEER Safety Vest, Polyester Mesh, ANSI Class 2, Zipper Closure, Cell Phone Pocket, Lime, XL (V1060360U-XL)
- Mcr Safety Workwear and Protective Clothing