Shop All Rain Pants
Mcr Safety
Hi-Vis Rain Pants, Hi-Vis Yellow/Green, XL
Mfr # 500RPWXL
Zoro # G4961494
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyurethane
- Fabric Weight 10.5 oz
- Inseam 32 in
- Seam Style Double Stitched, Taped
Product Information
- Brand Mcr Safety
- MFR # 500RPWXL
- Zoro # G4961494
- UPC # 45143500642
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XL |
Fits Waist Size | 40 in to 42 in |
Maximum Waist Size | 42 in |
Minimum Waist Size | 40 in |
Size (Max. Waist x Inseam) | XL (42 in x 32 in) |
Length | 2 |
Description
Hi-Visibility Rain Pants, Material Polyurethane, Gender Men's, Size XL, Color Green, Inseam 32 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 10.5 oz, Thickness 0.16 mm, Style Rain Pants, Fly Closure Type Snap, Waist Closure Elastic, Standards ANSI 107- 2015 Class E, Includes Silver Reflective Striping, Breathable Fabric Yes, Features Breathable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 535-00097 (535-00097)
- PIG PIG Spill Kit, Universal, Yellow (KIT2400)
- VIKING Viking ARCTIC 300D 3-IN-1 Bib Pant (6410PG-L)
- ZING Fire Blanket and Tote, Synthetic Fiber (7230)
- MCR SAFETY Hi-Vis Rain Pants, Hi-Vis Yellow/Green, L (500RPWL)
- MCR SAFETY Garments, Classic, .35mm, PVC/Poly, Elastic Pant, (200PWX4)
- MCR SAFETY Hi-Vis Rain Pants, Hi-Vis Yellow/Green, 4XL (500RPWX4)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Orange (S37411)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Yellow/Green (S37411)
- VIKING Open Road Safety Pant Green (D6323PG-XXXXL)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, L (P67013)
- Mcr Safety Rain Gear