Shop All Rain Pants
Mcr Safety
Hi-Vis Rain Pants, Hi-Vis Yellow/Green, L
Mfr # 500RPWL
Zoro # G4026023
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyurethane
- Fabric Weight 10.5 oz
- Inseam 31 in
- Seam Style Double Stitched, Taped
Product Information
- Brand Mcr Safety
- MFR # 500RPWL
- Zoro # G4026023
- UPC # 45143500635
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Length | 2 |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Description
Hi-Visibility Rain Pants, Material Polyurethane, Gender Men's, Size L, Color Green, Inseam 31 in, Maximum Waist Size 38 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 10.5 oz, Thickness 0.16 mm, Style Rain Pants, Fly Closure Type Snap, Waist Closure Elastic, Standards ANSI 107- 2015 Class E, Includes Silver Reflective Striping, Breathable Fabric Yes, Features Breathable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Griffin Gear GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-8)
- SAFEWAZE 7ft Adjustable Tripod Kit, 65ft Personnel Winch, Storage Bag (021-11026)
- CELLUCAP Disposable Hood, Polypropylene, L, PK100 (980)
- SEIKO INSTRUMENTS Thermal Printer, SLP Series, Single Color Capability (SLP650)
- MCR SAFETY Hi-Vis Rain Pants, Hi-Vis Yellow/Green, XL (500RPWXL)
- MCR SAFETY Garments, Classic, .35mm, PVC/Poly, Elastic Pant, (200PWX4)
- MCR SAFETY Hi-Vis Rain Pants, Hi-Vis Yellow/Green, 4XL (500RPWX4)
- VIKING Open Road Safety W Pant Green (D6323WPG-XL)
- VIKING Open Road Safety Pant Green (D6323PG-XXXXXXL)
- VIKING Viking D Series 300D Waist Pant Gr (D6329WPG-L)
- VIKING Creekside II Pants Black (868PZ-M)
- Mcr Safety Rain Gear