Shop All Rain Pants
Mcr Safety
Hi-Vis Rain Pants, Hi-Vis Yellow/Green, 4XL
Mfr # 500RPWX4
Zoro # G4223396
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyurethane
- Fabric Weight 10.5 oz
- Inseam 34 in
- Seam Style Double Stitched, Taped
Product Information
- Brand Mcr Safety
- MFR # 500RPWX4
- Zoro # G4223396
- UPC # 45143500673
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 4XL |
Fits Waist Size | 52 in to 54 in |
Minimum Waist Size | 52 in |
Maximum Waist Size | 54 in |
Length | 2 |
Description
Hi-Visibility Rain Pants, Material Polyurethane, Gender Men's, Size 4XL, Color Green, Inseam 34 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 10.5 oz, Thickness 0.16 mm, Style Rain Pants, Fly Closure Type Snap, Waist Closure Elastic, Standards ANSI 107- 2015 Class E, Includes Silver Reflective Striping, Breathable Fabric Yes, Features Breathable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Concord .35Mm Neoprene Nylon Jacket W, L (800JNL)
- KISHIGO XL, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-XL)
- LYLE RXR Traffic Sign, 12 in Height, 12 in Width, Aluminum, Circle, No Text (W10-1-12HA)
- MCR SAFETY High Visibility Vest, M Size, Unisex (WCCL2MLSZM)
- MCR SAFETY Hi-Vis Rain Pants, Hi-Vis Yellow/Green, L (500RPWL)
- MCR SAFETY Garments, Classic, .35mm, PVC/Poly, Elastic Pant, (200PWX4)
- MCR SAFETY Hi-Vis Rain Pants, Hi-Vis Yellow/Green, XL (500RPWXL)
- TOUGH DUCK Hi-Vis Rain Pants, L, Orange (S37411)
- SUGAR RIVER Sugar River by Gemplers Waterproof Breathable Packable Rain Pants (6561-Navy -M)
- VIKING Viking Journeyman PVC Pant Green (4110P-XXXL)
- TINGLEY Icon Rain, Pants, Class, E, Black, 4XL (P24123-4X)
- Mcr Safety Rain Gear