Shop All Cut-Resistant Gloves
Mcr Safety
Hi-Vis Cut Resistant Impact Mechanics Gloves, A9 Cut Level, Uncoated, S, 1 PR
Mfr # PD2905AS
Zoro # G1606523
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm and Fingers
- Color Black/High-Visibility Yellow
- Glove Coating Finish Flat
Product Information
- Brand Mcr Safety
- MFR # PD2905AS
- Zoro # G1606523
- UPC # 45143639571
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 7 3/4 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Grip-Coated, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Alycore(R), Glove Back Material Spandex(R), Glove Back Color Lime/Black, Glove Construction Cut and Sewn
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Proshield 6 SFR Coverall, Blue, XL, PK25 (TM120SBUXL002500)
- MONTOUR LINE Stanchion Post and Rope Black Post Crown Top, Tapped for Sign Frame (C-BK-CN-Tapped)
- JAMCO Paint and Ink Cabinet, 72 gal., Flammable, 18 x 65 x 43, Red (BP72RP)
- AZUSA SAFETY Karbonhex Premium 13 ga. Nylon/Spandex Gloves, Crinkle Latex Palm Coating, Black/Red Cuff, S (KX12N)
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12, Glove Cut: Gunn (92743BPXS)
- MCR SAFETY Gloves, L, PK12 (9278NFL)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (93861XL)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU3624KXL)
- MCR SAFETY Gloves, M, PK12 (3613HM)
- MCR SAFETY Gloves, Black Kevlar/Black Nitrile Foam XXXL, 12PK (9178NFXXXL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8743FY)
- Mcr Safety Cut-Resistant Gloves