Mcr Safety

Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Latex, M, 1 PR


product price: $14.69
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size M
  • ANSI/ISEA Cut Level A4
  • Glove Coating Material Foam Latex
  • Glove Coating Coverage Palm
  • Color High Visibility Orange
See all product information

Product Information

Dimensions

Glove Size M
Glove Length 12.5 in
Glove Length Style Standard
Size- Numeric 8
Size- Alpha M

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.