Shop All Mechanics Gloves
Mcr Safety
Hi-Vis Cold Protection Mechanics Gloves, XL, Black/Yellow, Silicone Dots, Fabric
Mfr # 926XL
Zoro # G0661267
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Single Layer Leather
- Stitching Material Cotton/Polyester
- Back Material Fabric
- Lining 40g Thermosock
- Closure Type Hook and Loop
Product Information
- Brand Mcr Safety
- MFR # 926XL
- Zoro # G0661267
- UPC # 45143092642
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 10 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Hand Protection Style Glove, Backing Style Nylon with Neoprene Knuckle Strap, Cuff Style Hook-and-Loop, Glove Insulation Material Thermosock(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Thermosock(R), Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABBIES Label, Allergy/Drug Reaction Pk (TAB01730)
- CONDOR VF, Cut-Res Gloves, M, 21AH86, PR (60NM98)
- ACCUFORM Fire Extinguisher Sign, 18X4", R/YEL (MFXG551GP)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Yellow (50002-25)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, L, Black/Yellow, Silicone Dots, Fabric (926L)
- MCR SAFETY Mechanics Gloves, 2XL, Black/White/Red, Spandex/Nylon (906XXL)
- MCR SAFETY Hi-Vis Mechanics Gloves, M, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901M)
- MCR SAFETY Mechanics Glove, 2XL, Full Finger, PR (914XXL)
- MCR SAFETY Mechanics Gloves, L, Black/Blue (900L)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, S, Black/Yellow (926S)
- SAS SAFETY MECHANICS BLUE GLOVES S-M (SA6662)
- Mcr Safety Gloves & Hand Protection