Shop All Cold Weather Gloves
Mcr Safety
Hi-Vis Cold Protection Mechanics Gloves, 40g Thermosock Lining, M
Mfr # 926M
Zoro # G0661258
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Single Layer Leather
- Size M ( 8 )
- Thumb Style Wing
- Color Black/Green/Lime
- Cut Gunn
Product Information
- Brand Mcr Safety
- MFR # 926M
- Zoro # G0661258
- UPC # 45143092628
- Country of Origin Multiple
- Category Cold Weather Gloves
Dimensions
Size | M ( 8 ) |
Glove Size | M |
Glove Length | 9 1/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Hand Protection Style Glove, Backing Style Nylon with Neoprene Knuckle Strap, Cuff Style Hook-and-Loop, Glove Insulation Material Thermosock(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Thermosock(R), Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS 6-Inch Work Boot, D, 13, Brown, PR (WK251)
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR (45XL)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, M (70429_480-M)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 12PK (TTP030PU-110)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980XXL)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, L, 12PK (3280L)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980XL)
- MCR SAFETY Coated Gloves, XL, Black, PR (N9690FCXL)
- MCR SAFETY Ninja Ice Gloves, Black, Medium, Pair (N9690M)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, L (9690L)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Shrink Wrapped, Size L (9) (99-9-301-9-K)
- Mcr Safety Cold Weather Gloves