Shop All General Purpose Gloves
Mcr Safety
Heavy Weight Cotton Poly Blend Gr, S, PK12
Mfr # 9507S
Zoro # G3601766
product price: $5.29
/pk 12, $0.44/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Gray
- Glove Style Knit
- Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
- Glove Coating Material Uncoated
Product Information
- Brand Mcr Safety
- MFR # 9507S
- Zoro # G3601766
- UPC # 30451439507133
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Details
Item | Knit Gloves |
Color | Gray |
Glove Style | Knit |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Glove Coating Material | Uncoated |
Fabric Weight | Heavyweight |
Glove Coating Coverage | Uncoated |
Thumb Style | Straight |
Glove Coating Finish | None |
Finger Style | Full Finger |
Standards | FDA Compliant Materials |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards FDA Compliant Materials, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR 300D Trilobal Jkt Blk, L (3907FRJ-L)
- BRADY Caution Sign, 7X10", BK/YEL, ENG, Text, Sign Background Color: White (47061)
- ERB SAFETY Safety Glasses, Gray Anti-Fog (17947)
- ZORO SELECT Tag, Anodized Al, Org, 1-1/2"Hx1-1/2"W, PK25 (43003)
- MCR SAFETY Knit Gloves, S, Natural/Blk, PVC, PR (9668S)
- MCR SAFETY Knit Gloves, S, knit Cuff, Beige, PK12 (9018CS)
- MCR SAFETY Chore Mitten Cotton Poly Blend L, PK12 (8900L)
- MCR SAFETY Gloves, General Purpose, Mens, 10 oz., PR (8200)
- MCR SAFETY Cotton/Polyester PVC Dots, XL, PK12 (9660XLM)
- MCR SAFETY Red Line Slip On Style Men, PK12 (7900)
- MECHANIX WEAR Mechanix Wear FastFit Work Gloves, Synthetic Leather w/TrekDry Cooling, Black, Large (MFF-05-010)
- Mcr Safety Gloves & Hand Protection