Shop All Mechanics Gloves
Mcr Safety
Gloves, X-Large, Black
Mfr # 935CHXL
Zoro # G405731643
product price: $13.95
/pr
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Work
- Features Cheetah Multi-Task, Black, Synthetic Leather w/Spandex Back, Hook & Loop Wrist, G-Shape Gel Pad in Palm and Index Fingers
- Thumb Style Wing
Product Information
- Brand Mcr Safety
- MFR # 935CHXL
- Zoro # G405731643
- UPC # 45143163915
- Country of Origin China
- Category Mechanics Gloves
Details
Item | Gloves |
Color | Black |
Cuff Style | Work |
Features | Cheetah Multi-Task, Black, Synthetic Leather w/Spandex Back, Hook & Loop Wrist, G-Shape Gel Pad in Palm and Index Fingers |
Thumb Style | Wing |
Description
Cheetah multi-task gloves stand up to grease and grime, with a dark coloring that helps hide dirt. Sturdy gloves with a synthetic leather palm provide the grip, durability and protection for tough tasks. Black "G" shape gel pad in the palm and index finger for extra comfort and grip. Comfortable spandex back. Vented finger sidewalls and fourchettes. Hook and loop wrist closure for custom fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Snap Hook (FS88580)
- RUG GRIPPER LOKLIFT RUG GRIP2.5""X60' (2560R)
- UNCLE MIKES Ultra Inner Belt, Kodra, Black, XL (87841)
- JACKSON SAFETY F10 PETG Face Shield Windows (29092)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Gray/Red (952L)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Gray/High-Visibility Lime (953M)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gold/Green/High-Visibility Lime (964M)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, S, Black/Yellow (926S)
- MCR SAFETY Mechanics Gloves, M, Black (935CHM)
- MCR SAFETY Mechanics Gloves, L ( 10 ), Orange (UT1902L)
- BDG Mechanics Gloves, L ( 9 ), Black/White (20-9-816-BL)
- Mcr Safety Gloves & Hand Protection