Shop All General Purpose Gloves
Mcr Safety
Gloves, White, M, PK12
Mfr # N96051M
Zoro # G301968877
product price: $38.89
/pk 12, $3.24/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- ANSI/ISEA Cut Level Not Rated
- Brand and Series Ninja BNF
- Standards ANSI/ISEA 105:2016 Standard, ASTM F1060 - 18
- Max. Temp. 284 Degrees F
Product Information
- Brand Mcr Safety
- MFR # N96051M
- Zoro # G301968877
- UPC # 30045143782520
- Country of Origin Pakistan
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Description
Evolution with Ingenia, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Ingenia(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016 Standard, ASTM F1060 - 18, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, High Abrasion Resistance, High Dexterity, High Grip, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY SideWinder 50ft Self Retracting Lifeline. Karam Mfg. Class A Galvanized Cable (2901-K)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x30 (74273)
- BRADY Binder, Bilingual, 2-1/8 In. D (48756Y)
- EDWARDS SIGNALING Horn Strobe, White, Cast Aluminum, 120VAC (51XBRFW120A)
- MCR SAFETY Gloves, Black/Gray, L, PK12 (N96051L)
- MCR SAFETY Gloves, Gray, XL, PK12 (N96051XL)
- MCR SAFETY Gloves, White, XS, PK12 (N96051XS)
- MCR SAFETY Heavy Weight Blend Multicolor, M, PK12 (9643LM)
- MCR SAFETY Heavy Cotton/Polyester Gray Hemmed, PK12 (9507LMH)
- MCR SAFETY Memphis Flex Seamless Nylon Knit Gloves, Small, Blue/Gray, PK12 (96731S)
- SOFT SCRUB Latex Cleaning Gloves XL Yellow 2 pair (12324-26)
- Mcr Safety General Purpose Gloves