Shop All Leather Driver's Gloves
Mcr Safety
Gloves, M, PR
Mfr # MU3624GFRM
Zoro # G8262085
original price:
$35.19
12% off
new price: $30.69
/pr
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Material Goatskin with Nomex(R) Back ( Double Palm )
- Standards NFPA 70E
- ATPV Rating 24.7 cal/sq cm
- Color Brown / Green
Product Information
- Brand Mcr Safety
- MFR # MU3624GFRM
- Zoro # G8262085
- UPC # 45143767755
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Size | M ( 8 ) |
Glove Size | M |
Glove Length | 12 in |
Cuff Length | 4 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Leather Palm, Standards ANSI/ISEA 105:2016, ASTM F2992-15, NFPA 70E, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Kevlar(R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Heat Shrink Tube, Black on Yellow, 0.5in W (211STBYPX)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 ft 2 in W x 10 ft 6 in L, 7/8 In (549S3124OB)
- ZORO SELECT Texas Flagging Tape, Green Glo, 150 ft (TXGG-200)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1357)
- MCR SAFETY Gloves, XL, PR (MU3624GFRXL)
- MCR SAFETY Gloves, L, PR (MU3624GFRL)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Straight Thumb, L, 12PK (3601L)
- MCR SAFETY Industry Grade Grain Driver, XL, PK12 (3203XL)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, S, PK12 (3250S)
- MCR SAFETY Lined Leather Driver Red Fleece, 2XL, PK12 (3150XXL)
- MCR SAFETY Leather Drivers Glove, Cowhide, Grain, S, PR (3205S)
- Mcr Safety Leather Driver's Gloves