Shop All Cut-Resistant Gloves
Mcr Safety
Gloves, M, PR
Mfr # 9278NFM
Zoro # G500428202
product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/White
- Glove Coating Finish Sandy
Product Information
- Brand Mcr Safety
- MFR # 9278NFM
- Zoro # G500428202
- UPC # 45143778867
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut Resistant Coated Glove, ANSI/ISEA Cut Level A3, ANSI/ISEA Puncture Level 4, Black/White, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, L, VEP Pad (50200120040)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S39611HS)
- OCCUNOMIX Polo Shirt, L, ANSI Class 2 (LUX-SSPP2B-OL)
- MCR SAFETY Leather Drivers Glove, Cowhide, Grain, M, PR (3205M)
- MCR SAFETY Gloves, S, PK12 (9278NFS)
- MCR SAFETY Gloves, XS, PK12 (9278NFXS)
- MCR SAFETY Gloves, L, PK12 (9278NFL)
- MCR SAFETY Gloves, L, PK12 (9273HVL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (92783L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, M, 1 PR (9687M)
- ANSELL Cut Resistant Glove, 10, 18G Blck, PR (11-757)
- Mcr Safety Gloves & Hand Protection