Shop All Leather Driver's Gloves
Mcr Safety
Gloves, L, PR
Mfr # MU3624L
Zoro # G8271964
original price:
$40.73
35% off
new price: $26.15
/pr
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Material Goatskin ( Double Palm )
- Fabric Weight 0.257 lb
- Standards NFPA 70E
- Color Brown / Brown
Product Information
- Brand Mcr Safety
- MFR # MU3624L
- Zoro # G8271964
- UPC # 45143634804
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Glove Length | 9 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2016, ASTM F1060 - 18, NFPA 70E, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB-BDP2/3XLGN)
- TREDS OVERBOOTS Overboots, XS, Pull On, 6in H, Blk, PR (13859)
- CONDOR First Aid Sign, 5" W x 3-1/2" H, PK5, 471V04 (471V04)
- NOTCH EQUIPMENT Notch BIG SHOT Kit with Trigger - Individually boxed (SET1029D)
- MCR SAFETY Gloves, XL, PR (MU3624XL)
- MCR SAFETY Gloves, M, PR (MU3624M)
- MCR SAFETY Gloves, 2XL, PR (MU3624XXL)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, S, PR (3201S)
- MCR SAFETY MCR Safety Kevlar-Lined Cowhide Driver's Gloves (3204KXXL)
- MCR SAFETY Industry Grade Cow Grain Driver, S, PK12 (32113S)
- MCR SAFETY Select Grade Driver Wing Thumb Co, L, PK12 (3214L)
- Mcr Safety Gloves & Hand Protection