Shop All Leather Driver's Gloves
Mcr Safety
Gloves, L, PR
Mfr # MU3624GKL
Zoro # G8271876
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Material Goatskin ( Double Palm )
- Color Brown / Brown
- Standards NFPA 70E
- ATPV Rating 61.4 cal/sq cm
Product Information
- Brand Mcr Safety
- MFR # MU3624GKL
- Zoro # G8271876
- UPC # 45143638710
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Size | L ( 9 ) |
Glove Length | 12 in |
Glove Size | L |
Cuff Length | 4 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2016, ASTM F1060 - 18, ASTM F2992-15, NFPA 70E, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove, Cut Resistant, L, Hypermax Shell, PPR (96782L)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS126-2X)
- AMERICAN HOSPITAL SUPPLY Glove Dispenser, Acrylic Wallmount Glove Box, Single-Layer (AHS-GD1_EA)
- WATSON GLOVES The Breakdown - Xlarge PR (1051-X)
- MCR SAFETY Drivers Glove, Cowhide, Grain, XL, PR (3205XL)
- MCR SAFETY Leather Gloves, A5, Brown/Green, M, PR (PD3430M)
- MCR SAFETY Beige Driver Syn Leather Red, XL, PK12 (3750XL)
- MCR SAFETY Leather Palm Gloves, Deerskin, S, PR (3500S)
- MCR SAFETY Economy Cd Grade Pigskin Driver, XL, PK12 (3402XL)
- MCR SAFETY Gloves, L, PR (MU3213DPL)
- MCR SAFETY Deerskin Leather Drivers Gloves Medium 9" L (GLV405-M)
- Mcr Safety Gloves & Hand Protection