Shop All Leather Driver's Gloves
Mcr Safety
Gloves, L, PR
Mfr # MU3213DPL
Zoro # G8265305
product price: $13.99
/pr
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide ( Double Palm )
- Hazard Risk Category (HRC) 4
- Color Brown / Gray
- Fabric Weight 0.36 lb
- Standards NFPA 70E
Product Information
- Brand Mcr Safety
- MFR # MU3213DPL
- Zoro # G8265305
- UPC # 45143643301
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Glove Length | 9 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards NFPA 70E, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 230 PK, Blue (XC-310)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, 3X-Large (204R-213X)
- BRADY Desktop Label Printer, i7100 Series, Single Color Capability (149050)
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, XL, 1 PR (9011-XL (10))
- MCR SAFETY Gloves, 2XL, PR (MU3213DPXXL)
- MCR SAFETY Gloves, 3XL, PR (MU3213DPXXXL)
- MCR SAFETY Gloves, M, PR (MU3213DPM)
- MCR SAFETY Prem Grade Pigskin Driver Stra, L, PK12 (3410L)
- MCR SAFETY Leather Gloves, Brown, L, PK12 (36336L)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, L, PK12 (3250L)
- TILLMAN Md Grain Cow, Ps Drvrs Glv-Cd, PR (1421M)
- Mcr Safety Gloves & Hand Protection