Shop All General Purpose Gloves
Mcr Safety
Gloves, Cotton/Polyester, L, Gray, PK12
Mfr # 9420KM
Zoro # G7242440
product price: $11.29
/pk 12, $0.94/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Large
- Features Standard Finger
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # 9420KM
- Zoro # G7242440
- UPC # 30451439420913
- Country of Origin Mexico
- Category General Purpose Gloves
Dimensions
Glove Size | Large |
Details
Item | Knit Gloves |
Color | Back: Gray |
Features | Standard Finger |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE A Frame, Corrugate, 16"x24", Danger (60-1904-AF1624-D601)
- PIP 11-4/5" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK (47-L171N/L)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (29JV94)
- CONDOR Raincoat w/Detach Hood, Hi-Vis Yellow/Green, L (4GE74)
- MCR SAFETY Reg Wght 100 per Acrylic Orange La, PK12 (9617LM)
- MCR SAFETY Regular Weight Cotton Poly Blue P, L, PK12 (9650LMB)
- MCR SAFETY Cotton/Polyester PVC Dots, M, PK12 (9650M)
- MCR SAFETY Cotton/Polyester PVC Dots, XL, PK12 (9660XLM)
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506SM)
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (96715S)
- MCR SAFETY Regular Weight Cotton Poly Natura, L, PK12 (9635L)
- Mcr Safety Gloves & Hand Protection