Shop All Leather Driver's Gloves
Mcr Safety
Gloves, 2XL, PR
Mfr # MU3213DPXXL
Zoro # G8265725
product price: $14.19
/pr
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- Material Cowhide ( Double Palm )
- Standards NFPA 70E
- ATPV Rating 52.7 cal/sq cm
- Hazard Risk Category (HRC) 4
Product Information
- Brand Mcr Safety
- MFR # MU3213DPXXL
- Zoro # G8265725
- UPC # 45143643349
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Size | 2XL ( 11 ) |
Glove Size | 2XL |
Glove Length | 9 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards NFPA 70E, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 4XL Flame Resistant High Visibility Vest, Orange (4CWD3)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 8.5-9, PR (457406W-079-40)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (123635)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, Goat Grain Leather, L, PR (12-3265-60-L)
- MCR SAFETY Gloves, XL, PR (MU3213DPXL)
- MCR SAFETY Gloves, S, PR (MU3213DPS)
- MCR SAFETY Gloves, 3XL, PR (MU3213DPXXXL)
- MCR SAFETY Lined Leather Driver Red Fleece, LPK12 (3150L)
- MCR SAFETY Grain Deerskin Driver Split Back, L, PK12 (3505L)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, XL, PK12 (3250XL)
- RADIANS Hi-Viz Reflective Back, Perf Driver M (RWG100M)
- Mcr Safety Leather Driver's Gloves