Shop All Leather Driver's Gloves
Mcr Safety
Glove, Driver, Cow Grain, Cream, S, PR
Mfr # 3213SCHVSP
Zoro # G4933686
product price: $8.19
/pr
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Cowhide
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Cowhide
Product Information
- Brand Mcr Safety
- MFR # 3213SCHVSP
- Zoro # G4933686
- UPC # 30451430174617
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Yellow Glo, 150 ft (TFYG-200)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, L (CM4020)
- 3M Safety Glasses, Solus 1000 Series, Scotchgard Anti-Fog Coating, Black/Blue Frame, Clear Lens (S1101SGAF)
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 12 1/2in, 2W (LX W 3 R)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, L, PR (3213LCHVSP)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, XXL, PR (3213X2CHVSP)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, M, PR (3213MCHVSP)
- MCR SAFETY Gloves, Mustang HiDex Kevlar Lined Driver S (MU3664KS)
- MCR SAFETY Leather Gloves, WhiteXL, PK12 (36136XL)
- MCR SAFETY Leather Drivers Glove, Cowhide, Grain, L, PR (3205L)
- PIP Pigskin Drivers, Keystone Thumb, PK12 (70-361/L)
- Mcr Safety Gloves & Hand Protection