Shop All Flame Resistant & Arc Flash Pants
Mcr Safety
FR Pants, 8.6 cal/sq cm, Tan
Mfr # PT2T3430
Zoro # G501991958
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Univeral
- Material Trade Name ( 7 oz )
- Fabric Weight 7 oz
- Maximum Waist Size 34 in
- Gender Unisex
Product Information
- Brand Mcr Safety
- MFR # PT2T3430
- Zoro # G501991958
- UPC # 45143763313
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Univeral |
Maximum Waist Size | 34 in |
Minimum Waist Size | 34 in |
Womens Size | 0 |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Color Tan, Fabric Weight 7 oz, Features Pleated Knees, Reinforced and Pleated Knees for Easier Bending, Stooping and Climbing, Zippered Fly Front, Gender Unisex, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, FR Pants, Leg Fit Straight Leg, Maximum Waist Size 34 in, Minimum Waist Size 34 in, Number of Pockets 6, Pant Fit Classic Fit, Pant Type Work Pant, Size Univeral
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Sound Horn Sign, 12" W, 18" H, English, Recycled Aluminum, Red, White (T1-1213-HI_12x18)
- DUPONT Tyvek Level D Coveralls XX-Large, 25PK (WPL717-XXL)
- JACKSON SAFETY Disposable Splash Shield (14360)
- RADIANS Radians FRS-001 VolCore(TM) Long Sleeve Button Down FR Shirt (FRS-001K-2X)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3432)
- MCR SAFETY FR Pants, Blue, 34/36 (P2D3436)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3230)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3232)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T5032)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3234)
- PROPPER Tactical Trouser, Black, Size 32X30, PR (F52512500132X30)
- Mcr Safety Flame Resistant & Arc Flash Pants