Shop All Flame Resistant & Arc Flash Pants
Mcr Safety
FR Pants, 8.6 cal/sq cm, Navy Blue
Mfr # PT2N3634
Zoro # G501985124
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Univeral
- Material Trade Name ( 7 oz )
- Fabric Weight 7 oz
- Maximum Waist Size 36 in
- Gender Unisex
Product Information
- Brand Mcr Safety
- MFR # PT2N3634
- Zoro # G501985124
- UPC # 45143764129
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Univeral |
Maximum Waist Size | 36 in |
Womens Size | 0 |
Minimum Waist Size | 36 in |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Color Navy Blue, Fabric Weight 7 oz, Features Pleated Knees, Reinforced and Pleated Knees for Easier Bending, Stooping and Climbing, Zippered Fly Front, Gender Unisex, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, FR Pants, Leg Fit Straight Leg, Maximum Waist Size 36 in, Minimum Waist Size 36 in, Number of Pockets 6, Pant Fit Classic Fit, Pant Type Work Pant, Size Univeral
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8102)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-XXL)
- NMC Danger Lock Out Equipment Before Servicing Label, Pk5 (DGA18AP)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3634)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3630)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T5032)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3234)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3430)
- MCR SAFETY FR Pants, Tan, 42/32 (PT2T4232)
- ARIAT Stretch Canvas Straight Leg, 36" x "34 (10034648)
- Mcr Safety Workwear and Protective Clothing