Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
FR Long Sleeve Shirt, 9.6 cal/sq cm, Navy
Mfr # H1NM
Zoro # G802016626
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium
- Color Navy
- Fabric Weight 7 oz
- ATPV Rating 9.6 cal/sq cm
- Features 100% Cotton FR Interlock Knit Shell, 3 Button Placket Front, Comfortable Raglan Sleeves, Hi-Temperature FR Poly Buttons, Rib Knit Collar and Cuff
Product Information
- Brand Mcr Safety
- MFR # H1NM
- Zoro # G802016626
- UPC # 45143564781
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Medium |
Sleeve Length | 24 1/2 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Description
ANSI Class Not Rated, ATPV Rating 9.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Buttons, Color Navy, Fabric Weight 7 oz, Features 100 Percent Cotton FR Interlock Knit Shell, 3 Button Placket Front, Comfortable Raglan Sleeves, Hi-Temperature FR Poly Buttons, Rib Knit Collar and Cuff, FR Long Sleeve Shirt, Material Trade Name Max Comfort(TM), Maximum Chest Size 42 in, Minimum Chest Size 40 in, Moisture-Wicking Yes, Size Medium, Size - Body Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier Cone Mount Orange Case 7.5ftRDang..Belt (CM115-OR-DANGERW-75)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (9672DT5L)
- MECHANIX WEAR Cold-Condition Gloves, 9, PR (S5DP-05-009)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-595-WT)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1002L)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NX2T)
- MCR SAFETY FR L Sleeve Shirt, Nav Blue, 2XL, Regular (S1NX2)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001L)
- MCR SAFETY FR Long Sleeve Shirt, 9.6 cal/sq cm, Gray (H1GL)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001LT)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (FRTC4B-XL)
- Mcr Safety Arc Flash and Flame Resistant Clothing